Zoro Homepage

Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 360 PK

  • Mfr # SEV22977

  • Zoro # G602015478


product price: $155.99
/pk 360, $0.43/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Pack
Fragrance
Unscented
Cleaner Container Size
31.7 oz
High Efficiency Compatibility
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV22977
Zoro #
G602015478
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
31.7 oz
Size
31.7 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pack
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Includes
Includes 8 packs of 45 single-dose dishwasher packets each
For Use On
Fabric
Application
Laundry Detergent
Packaging Type
Pack
Net Weight
17.4 lbs
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Contains
45
Form
Powder
Standards
USDA Certified Biobased 94%

Description

Laundry Packets, Package Quantity 360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.