Zoro Homepage

Laundry Detergent, 45 oz, Free & Clear, 30 Loads

  • Mfr # 45066

  • Zoro # G815140240


product price: $16.29
/ea

Key Features

Color
No Color
Length
9.73 in
Width
6.2 in
Height
3.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45066
Zoro #
G815140240
UPC #
-
Country of Origin
United States

Dimensions

Length
9.73 in
Width
6.2 in
Height
3.52 in

Details

Color
No Color

Description

Hang wash-day worries out to dry with this Natural Liquid Laundry Detergent. Formula contains plant-derived cleaning agents and triple enzymes to make short work of even tough stains, but is gentle to your world. Detergent powers through tough laundry challenges without dyes, optical brighteners or synthetic fragrances. Clinically tested hypoallergenic and nonirritating to skin, detergent works well in all temperatures and is designed for standard and high-efficiency machines. Detergent is USDA Certified Bio-based 97 percent and Kosher and Leaping Bunny Certified. Using this detergent supports sustainable palm oil. Bottle is made from a high percentage of post-consumer recycled plastic. This 45 oz. size yields 30 loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.