Laundry Stain Remover, Fragrance-Free, 16 oz Spray Bottle, 8PK

  • Mfr # 67362378

  • Zoro # G516352782


product price: $62.39
/pk 8, $7.80/ea

Key Features

Packaging Type
Spray Bottle
Fragrance
Fragrance-Free
Primary Chemical
Water; Laureth-6; Sodium Citrate; Sodium Octyl Sulfate; Xanthan Gum; Protease Enzyme Blend; Calcium Chloride; Pectinase Enzyme Blend; Amylase Enzyme Blend; Sodium Hydroxide; Citric Acid; Benzisothiazolinone; Methylisothiazolinone
Application
Stain Remover
Volume Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67362378
Zoro #
G516352782
UPC #
-
Country of Origin
United States

Details

Packaging Type
Spray Bottle
Fragrance
Fragrance-Free
Primary Chemical
Water; Laureth-6; Sodium Citrate; Sodium Octyl Sulfate; Xanthan Gum; Protease Enzyme Blend; Calcium Chloride; Pectinase Enzyme Blend; Amylase Enzyme Blend; Sodium Hydroxide; Citric Acid; Benzisothiazolinone; Methylisothiazolinone
Application
Stain Remover
Volume Capacity
16 oz
Effective to Remove
Chocolate, Grass, Stains
Item
Carpet/Upholstery Spot/Stain Removers
Cleaner Form
Liquid

Description

Stains are a part of life. But don't worrywe're on it. Seventh Generation's Laundry Stain Remover fights stubborn stains, like coffee, ketchup, and grass. Plus, our formula combines four plant-based enzymes to power out even set-in stains. Getting the jump on stains is easyjust spray on now, then wash later. You can also rest easy knowing our stain-remover spray is powered by plant-based ingredients and contains no dyes or fragrances. Yes, stains are a part of lifebut thanks to our stain remover, they won't be a part of your wardrobe. Scent-free and a natural choice for those sensitive to scents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.