Lavender Laundry Detergent Packs, 64 count, 6PK
- Mfr # 64397836
- Zoro # G423347741
product price:Â
$
132.99
/pk of 6, $22.17/ea
Free Shipping & Returns
Key Features
Net Weight
64 count
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64397836
- Zoro #
- G423347741
- UPC #
- 732913452729
- Country of Origin
- United States
Details
- Net Weight
- 64 count
- Application
- Health and Personal Care
- Item
- Powder Dishwasher Detergents
Description
Meet Seventh Generation Lavender Laundry Detergent Packs: the everyday laundry superhero you've been looking for. Need to fight tough stains? Our 94% USDA Certified Biobased formula works in all water temperatures and is packed with bio-enzymes and powerful minerals that lift odors and stubborn, everyday stains like chocolate, dirt, and grass. With an EPA Safer Choice Certified formula, our packs are a safer clean for your family. And if that wasn't enough, our convenient packs are easy to use and take the guesswork out of laundry, plus they dissolve in hot or cold water. 1 pack = 1 medium load. 2 packs = one large or heavily soiled load. No mess, no fuss. Just a stain-fighting clean in a fresh lavender scent made from 100% essential oils and botanical ingredients, with 0% dyes Clean laundry starts here. For our full laundry routine, check out Seventh Generation stain remover, fabric softener, and dryer sheets. For over thirty-five years, Seventh Generation has been on a mission to transform the world into a healthy and equitable place for the next seven generations, and beyond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.