High Efficiency Powder Laundry Detergent, 112 oz. Box, Powder, Free & Clear/Unscented, White, 4 PK (Discontinued)
- Mfr # SEV 22824
- Zoro # G5076303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEV 22824
Zoro #
G5076303
UPC #
732913228249
Country of Origin
Canada
Dimensions
Cleaner Container Size
112 oz.
Degreaser Container Size
112 oz.
Size
112 oz.
Details
Item
High Efficiency Powder Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Free & Clear/Unscented
High Efficiency Compatibility
Yes
Packs per Case
4
Color
White
Degreaser Container Type
Box
Standards
Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 71%
Green Environmental Attribute
Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Green Certification or Other Recognition
USDA Certified Biobased Product
Container Type
Box
Contains
Natural Ingredients, Plant-Derived Surfactants
Primary Chemical
None
Description
High Efficiency Powder Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Fragrance Free & Clear/Unscented, Standards Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 71 Percent, Color White, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.