Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purely Clean Hand Wash, No Color

  • Mfr # SEV22924

  • Zoro # G407455806


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Packaging Type
Pump Bottle
Size
12 fl oz (354.9 mL)
Color
Clear
Contains
Water; Sodium Coco Sulfate (plant-derived cleaning agent); Decyl Glucoside (plant-derived cleaning agent); Aloe Barbadensis Leaf Juice (plant-derived feel enhancer); Magnesium Chloride (mineral-based viscosity modifier); Sodium Chloride (mineral-based viscosity modifier); Glycerin (plant-derived foam stabilizer); Glyceryl Caprylate/caprate (plant-derived skin conditioner); Citric Acid (plant-derived pH adjuster); Coco-glucoside (plant-based skin conditioner); Glyceryl Oleate (plant-based skin conditioner); Tetrasodium Iminodisuccinate (synthetic chelating agent); Potassium Sorbate; Sodium Benzoate (synthetic preservative); Melaleuca Alternifolia (tea tree) Leaf Oil; Anthemis Nobilis (chamomile) Flower Oil; Citrus Limon (lemon) Peel Oil; Cymbopogon Citratus (lemongrass) Leaf Oil; Mentha Viridis (spearmint) Leaf Oil.
Fragrance
Fresh Lemon & Tea Tree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEV22924
Zoro #
G407455806
UPC #
732913229246
Country of Origin
United States

Dimensions

Size
12 fl oz (354.9 mL)

Details

Item
Purely Clean Hand Wash
Packaging Type
Pump Bottle
Color
Clear
Contains
Water; Sodium Coco Sulfate (plant-derived cleaning agent); Decyl Glucoside (plant-derived cleaning agent); Aloe Barbadensis Leaf Juice (plant-derived feel enhancer); Magnesium Chloride (mineral-based viscosity modifier); Sodium Chloride (mineral-based viscosity modifier); Glycerin (plant-derived foam stabilizer); Glyceryl Caprylate/caprate (plant-derived skin conditioner); Citric Acid (plant-derived pH adjuster); Coco-glucoside (plant-based skin conditioner); Glyceryl Oleate (plant-based skin conditioner); Tetrasodium Iminodisuccinate (synthetic chelating agent); Potassium Sorbate; Sodium Benzoate (synthetic preservative); Melaleuca Alternifolia (tea tree) Leaf Oil; Anthemis Nobilis (chamomile) Flower Oil; Citrus Limon (lemon) Peel Oil; Cymbopogon Citratus (lemongrass) Leaf Oil; Mentha Viridis (spearmint) Leaf Oil.
Fragrance
Fresh Lemon & Tea Tree
Standards
USDA; Kosher
Application
Hand

Description

Handwash uses a gentle, plantbased formula that effectively kills germs without the use of harmful ingredients Indulgent, lathering formula contains no dyes or phthalates Handwash features a desirable fragrance that has been created from essential oils and botanical extracts for a gentle scent Natural handwash is USDAcertified and glutenfree Pump bottle delivers the perfect amount of soap to prevent wasteful use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.