Shop SEVENTH GENERATION
See all product information
Create Account
Sparkling Seaside Scent Glass Cleaner, 23 Ounce, 4PK
Mfr # 64767440
Zoro # G523347863
product price:Â
$
24.75
/pk of 4, $6.19/ea
Key Features
Net Weight
23 oz
Surfaces for Use On
Windows, Mirrors
Container Size
23 oz
Fragrance
Sparkling Seaside
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64767440
- Zoro #
- G523347863
- UPC #
- 732913449354
- Country of Origin
- United States
- Net Weight
- 23 oz
- Item
- Glass Cleaner
- Container Type
- Spray
- Surfaces for Use On
- Windows, Mirrors
- Fragrance
- Sparkling Seaside
Description
Putting a sparkle on your windows, mirrors, and other surfaces shouldn't bring tears to your eyes. Seventh Generation Glass & Surface Cleaner is the powerful, plant-based formula you've been searching for to deliver a streak-free shine without harsh fumes. Our Glass Cleaner is safe for glass, mirrors, stainless steel and other surfaces. Our window cleaner does not create unpleasant fumes and will not leave harmful residues. This Glass and Surface cleaner is Hypo-allergenic, Biodegradable, Bio-based and contains NO dyes or artificial fragrances. At Seventh Generation, we do business differently. We believe our products are healthy solutions for use within your home and for the community and environment outside of it. We are always evaluating how to reduce their environmental impact, increase performance and safety, and create a more sustainable supply chain. Furthermore, we believe it is our responsibility to set a course for a more mindful way of doing business, where companies act as partners with other stakeholders to create a brighter future for the whole planet. Seventh Generation is proud to be a Certified B Corporation. B Corps are certified to be better for workers, better for communities, and better for the environment. By choosing Seventh Generation products, you're joining us in nurturing the health of the next seven generations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.