Shop BUSH BUSINESS FURNITURE
Additional $320.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Cubicle Workstation, 32 1/4 in D X 62 7/8 in H, 129 in W X
- Mfr # OIAH005HC
- Zoro # G215890974
product price:Â
$
3,379.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
129 in
Overall Depth
32 1/4 in
Overall Height
62 7/8 in
Frame Color
Cherry
Caster/Glide Type
Dual-Wheeled Casters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OIAH005HC
- Zoro #
- G215890974
- UPC #
- 042976533861
- Country of Origin
- China
Dimensions
- Overall Width
- 129 in
- Overall Depth
- 32 1/4 in
- Overall Height
- 62 7/8 in
- Desktop Width
- 64 1/2 in
- Privacy Divider Height
- 47 1/4 in
- Desktop Depth
- 32 1/4 in
Details
- Item
- Modular Cubicle Workstation
- Frame Color
- Cherry
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Color
- Cherry
- Privacy Divider Material
- Fabric, Hardboard
- Privacy Divider Color
- Cherry
- Product Type
- Modular Cubicle Workstation
- Support Style
- Legs
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Includes
- (2) Straight Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
- Desktop Material
- Laminate, Wood
- Number of Desktops
- 2
Description
Bookcases
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.