Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Laundry Hamper, Heavy Duty

  • Mfr # WEB598

  • Zoro # G806151668


product price: $64.99
/ea

Key Features

Color
Grey
Material
Polyester Canvas
Overall Length
18.25 in
Overall Width
18.25 in
Overall Height
27.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB598
Zoro #
G806151668
UPC #
000176415981
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.25 in
Overall Width
18.25 in
Overall Height
27.5 in

Details

Item
Canvas Laundry Hamper,Heavy Duty
Color
Grey
Material
Polyester Canvas
Load Capacity
100 lbs.

Description

Canvas Laundry Hamper,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.