This Product is Discontinued
Seville Classics
Monitor Riser, 21" L, 4" H, White (Discontinued)
Mfr # OFF65974B
Zoro # G005778253
This Product is Discontinued
Key Features
- Height 4 in
- Width 21 in
- Material Glass, PVC
- Weight Capacity 33 lb
- Depth 9 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.