Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver

  • Mfr # SHE14304ZB

  • Zoro # G1208059


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Width
30"
Depth
14"
Height
48"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHE14304ZB
Zoro #
G1208059
UPC #
017641973044
Country of Origin
Taiwan, Province of China

Dimensions

Width
30"
Depth
14"
Height
48"
Overall Width
30 in
Caster Dia.
1 1/2 in
Overall Depth
14 in
Overall Height
48 in

Details

Item
Wire Shelving Unit
Material
Steel
Number of Shelves
4
Color
Silver
Finish
zinc plated
Wire Shelving Material
Steel
No. of Shelves
4
Caster Material
Polyurethane
Wire Shelving Type
Mobile
Shelf Adjustments
1 in
Wire Shelving Finish
Zinc Plated
Shelf Capacity
300 lb
Wire Shelf Adjustment Type
Split Sleeve
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Shelf Configuration
Starter

Description

Wire Shelving Unit, Silver Color, Overall Depth 14 in, Overall Height 48 in, Overall Width 30 in, Shelf Configuration Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.