Zoro Homepage

10-tine Bedding Fork with 48"L Hardwood Handle

  • Mfr # 49070

  • Zoro # G5154110


product price: $61.99
/ea

Key Features

Handle Material
Hardwood
Handle Length
48"
Number of Tines
10
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49070
Zoro #
G5154110
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48"

Details

Item
Bedding Fork,6 Tine,11"x12" Head
Handle Material
Hardwood
Number of Tines
10
Tine Material
Steel

Description

Bedding Fork,6 Tine,11 In.x12 In. Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.