Zoro Homepage

10-tine Ensilage Fork with 30"L Hardwood Handle

  • Mfr # 49272

  • Zoro # G5154016


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Hardwood
Handle Type
D-Grip
Handle Length
30"
Number of Tines
10
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49272
Zoro #
G5154016
UPC #
-
Country of Origin
China

Dimensions

Handle Length
30"

Details

Item
Ensilage Fork,10 Tine,15.5"x16" Head
Handle Material
Hardwood
Handle Type
D-Grip
Number of Tines
10
Tine Material
Steel

Description

Ensilage Fork,10 Tine,15.5 In.x16 In. Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.