Shop All Rakes
Seymour Midwest
18-tine Leaf Rake with 48"L Hardwood Handle
Mfr # 40940
Zoro # G5156177
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 48"
- Tine Material Steel
- Number of Tines 18
- Product Type Leaf Rake,18 Tine,18" Head,48" Handle
Product Information
- Brand Seymour Midwest
- MFR # 40940
- Zoro # G5156177
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Description
Leaf Rake,18 Tine,18 In. Head,48 In. Handle, Product Type Leaf Rake,18 Tine,18 In. Head,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler - Model 28/31 (1001717MA)
- DURAMAX 10.5x10 Woodbridge Plus w/foundation (40224)
- FARBER BAG & SUPPLY CO Burlap Tree Wrap (6IN BURLAPTREEWRAP)
- STENNER 0.25 in. Classic 85 85M5 Single Head Adjustable Chemical Injection Pump (85MJL5A1STAA)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Fiberglass Handle (42364)
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- Seymour Midwest Rakes