2.5 lb Pick Mattock with 36in Genuine American Hickory Handle
- Mfr # 85564
- Zoro # G914595095
product price:Â
$
79.35
/ea
Key Features
Handle Length
36"
Head Weight
2.5 lb
Handle
American Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85564
- Zoro #
- G914595095
- UPC #
- 46385855644
- Country of Origin
- China
- Head Weight
- 2.5 lb
- Handle
- American Hickory
Dimensions
- Handle Length
- 36"
Description
2.5 lb Pick Mattock - Genuine American Hickory 36in Handle. Combines a Pick Blade with a Mattock Blade. Used to Dig or Grub, Especially in Hard Dirt or Clay Soils. The Pointed Pick Blade Can Be Used to Loosen Hard Soil While the Broader Mattock Blade is Used to Dig or Remove Loose Soil.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.