5 lb Railroad Pick with 36 in Hardwood Handle
- Mfr # 85585
- Zoro # G116463055
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Head Weight
5 lb
Handle Length
36 in
Handle Type
American Hickory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85585
- Zoro #
- G116463055
- UPC #
- 46385855859
- Country of Origin
- China
- Head Weight
- 5 lb
- Handle Type
- American Hickory
Dimensions
- Handle Length
- 36 in
Description
5 lb Railroad Pick - Hardwood 36 in Handle. Combines a Pointed Pick Blade with a Pick Blade that Has a Narrow Cutting Edge. Used to Dig and Loosen Soil, Especially in Hard Dirt or Clay Soils. The Pointed Pick Blade Can Be Used for Deeper Penetration While the Other Blade Can Be Used for Cutting and Digging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.