Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-tine Hay Fork with 48"L Hardwood Handle

  • Mfr # 49273

  • Zoro # G5154068


product price: $49.59
/ea

Key Features

Handle Material
Hardwood
Handle Length
48"
Number of Tines
3
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49273
Zoro #
G5154068
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48"

Details

Item
Forged Hay Fork,3 Tine,8"x12" Head
Handle Material
Hardwood
Number of Tines
3
Tine Material
Steel

Description

Forged Hay Fork,3 Tine,8 In.x12 In. Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.