Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-tine Spading Fork with 31"L Hardwood Handle

  • Mfr # 49076

  • Zoro # G5154199


product price: $37.45
/ea

Key Features

Handle Material
Hardwood
Handle Type
Steel D Grip
Handle Length
31"
Number of Tines
4
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49076
Zoro #
G5154199
UPC #
-
Country of Origin
China

Dimensions

Handle Length
31"

Details

Item
Spading Fork,4 Tine,31" Wood Handle
Handle Material
Hardwood
Handle Type
Steel D Grip
Number of Tines
4
Tine Material
Steel

Description

Spading Fork,4 Tine,31 In. Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.