5-tine Straw Fork with 30"L Hardwood Handle
Mfr # 49280
Zoro # G5154040
product price: $88.39
/ea
Free Shipping & Returns
Key Features
Handle Material
Hardwood
Handle Type
D-Grip
Handle Length
30"
Number of Tines
5
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49280
Zoro #
G5154040
UPC #
031365050331
Country of Origin
China
Dimensions
Handle Length
30"
Details
Item
Straw Fork,5 Tine,141/2"x18" Head
Handle Material
Hardwood
Handle Type
D-Grip
Number of Tines
5
Tine Material
Steel
Description
Straw Fork,5 Tine,141/2 In.x18 In. Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.