Shop SEYMOUR MIDWEST
See all product information
Create Account
6-Tine Manure Fork with 54 in Hardwood Handle
- Mfr # 49278
- Zoro # G016460208
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Hardwood
Handle Type
Stragiht
Handle Length
48 in
Number of Tines
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49278
- Zoro #
- G016460208
- UPC #
- 31365121147
- Country of Origin
- China
- Handle Material
- Hardwood
- Handle Type
- Stragiht
- Number of Tines
- 6
Dimensions
- Handle Length
- 48 in
Description
6-Tine Forged Manure Fork, 48 in Hardwood Handle. Moves Manure, Mulch and other Light Materials without Sifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.