Shop All Post Hole Diggers
Seymour Midwest
Digger Post Hole Sprd Pt 6-1/4
Mfr # 21200
Zoro # G807062130
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25 in
- Width 5.75 in
- Length 58.75 in
- Series S500 Industrial
Product Information
- Brand Seymour Midwest
- MFR # 21200
- Zoro # G807062130
- UPC # 31365010601
- Country of Origin United States
- Category Post Hole Diggers
Dimensions
Height | 6.25 in |
Width | 5.75 in |
Length | 58.75 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 12 x 36 Double Rectangle SS Burner (OPT-DR1236)
- STENS Soap Filter 3" Ht X 13/16" W, Priced Per Pack Lawn Mowers (758-933)
- EARTH WORTH 48-Inch Log Peavey and Cant Hook Tool (83-DT5222)
- DEWALT Soap Hose Filter (7102207)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Blue Handles (21245)
- SEYMOUR MIDWEST Digger, 4ft Wood Handles (21060)
- SEYMOUR MIDWEST HANDLE DIGGER FIBRGLS48"" (SP21098)
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Blue Handles (21110)
- SEYMOUR MIDWEST Buckeye Digger, 4ft. Steel Handles (21230)
- NUPLA Digger, Post Hole, 4 Ft (6894150)
- Seymour Midwest Post Hole Diggers