Seymour Midwest
16 ga Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle
Mfr # 49437
Zoro # G5157498
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 26 in
- Gauge 16 ga
- Handle Material Durable Fiberglass
- Overall Length 44 in
- Handle Color Green
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO UNIVERSAL VENT INSTALLATION KIT WITH PUTTY TAPE (25003)
- IK SPRAYERS/MATABI Chamber Valve (838053141)
- MARTIN WHEEL Wheel Plastic 50Lb Cap 6X150In (615P-OF)
- WATERWAY PLASTICS Waterway Plastics 640-3250V 3.75 in. dia. Cover Hi-Flow Suction VGB Assembly & 1.5 in. S Standard Nut - White (640-3250V)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5"LX9"W Chrome Head (49191)
- SEYMOUR MIDWEST #0 16 ga Transplanter Shovel, Steel Blade, 44 in L Natural Hardwood Handle (45420)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- THE BRUSH MAN Abs Poly Grain Scoop, #12, Poly D-Grip Wood Handle, 3PK (SCOOP-ABS-DW12)
- Seymour Midwest Shovels and Scoops