
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49833
Zoro #
G602693850
UPC #
31365120287
Country of Origin
China
Dimensions
Handle Length
39.125
Height
3.875
Outside Diameter
4.106
Width
9
Description
These economy-grade square-blade shovels are ideal for light- to medium-duty jobs or for crews that tend to lose or break shovels.
- Durable heat-treated blade
- Hardwood handle with a clear lacquer finish and 9" square-shoulder sockets
- Blade measures 9-3/16"W x 11-1/2"L
Two handle styles are offered:
- Long-handle square-blade shovel is 56"L overall
- D-handle square-blade shovel is 40"L overall
Select handle style from drop-down menu.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.