Forged Ensilage Fork, 10 Tine, 48" Handle
Mfr # 49271
Zoro # G5154025
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Hardwood
Handle Length
48"
Number of Tines
10
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49271
Zoro #
G5154025
UPC #
-
Country of Origin
China
Dimensions
Handle Length
48"
Details
Item
Forged Ensilage Fork,10 Tine,48" Handle
Handle Material
Hardwood
Number of Tines
10
Tine Material
Steel
Description
Forged Ensilage Fork,10 Tine,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.