Hand Pruner, Bypass Blade, Steel 1/2 in L Blade, 8 in Tool L
Mfr # 41473
Zoro # G5152616
product price: $16.25
/eaKey Features
Blade Length
1/2 in
Overall Length
8 in
Blade Material
Steel
Blade Type
Bypass
Features
Quick Release; Comfort Molded Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41473
Zoro #
G5152616
UPC #
031365053004
Country of Origin
China
Dimensions
Blade Length
1/2 in
Overall Length
8 in
Tool Width
7
Details
Blade Material
Steel
Blade Type
Bypass
Item
Hand Pruner
Features
Quick Release; Comfort Molded Handles
Description
Bypass Hand Pruner,Quick Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.