Lopper, Bypass Blade, Steel 1-1/4 in L Blade, Tubular Steel Handle, Vinyl Grip, 27 in Tool L
- Mfr # 41481
- Zoro # G5152388
product price:Â
$
43.99
/ea
Key Features
Blade Length
1-1/4 in
Overall Length
27 in
Blade Material
Steel
Handle Material
Tubular Steel
Grip Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41481
- Zoro #
- G5152388
- UPC #
- -
- Country of Origin
- China
- Blade Material
- Steel
- Handle Material
- Tubular Steel
- Grip Material
- Vinyl
- Blade Type
- Bypass
- Item
- Lopper
- Features
- Shock Absorbing Stop
Dimensions
- Blade Length
- 1-1/4 in
- Overall Length
- 27 in
- Tool Width
- 11
Description
Bypass Lopper,19 In. Handle,Vinyl Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.