Lopper, Bypass Blade, Steel 1-1/4 in L Blade, Wood Handle, 30 in Tool L
Mfr # 41486
Zoro # G5152406
product price:Â $59.69
/eaKey Features
Blade Length
1-1/4 in
Overall Length
30 in
Blade Material
Steel
Handle Material
Wood
Blade Type
Bypass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41486
Zoro #
G5152406
UPC #
-
Country of Origin
China
Dimensions
Blade Length
1-1/4 in
Overall Length
30 in
Tool Width
15
Details
Blade Material
Steel
Handle Material
Wood
Blade Type
Bypass
Item
Lopper
Features
Shock Absorbing Stop
Description
Bypass Lopper,30 In.,Wood Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.