Midwest Rake
Lute/Rake, 36", 66" Aluminum Handle
Mfr # 56935GRA
Zoro # G5148081
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type Straight
- Tine Material Aluminum
- Number of Tines 24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- SUN JOE Manual Reel Mower w/ Grass Catcher | 20 inch (MJ502M)
- PERKY-PET Waterer Bird Vintage 2/Cs (8136-2)
- BRIGGS & STRATTON Bearing, Nylon (7010986YP)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Light Lute, 36", 82" Handle, Goliath (56137)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Landscape Rake, 36", 66" Blue Handle (10036)
- MIDWEST RAKE 24-tine Landscape Rake with 66"L Aluminum Handle (10024GR)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- Midwest Rake Lawn & Garden Tools