Shop All Rakes
Midwest Rake
24-tine Landscape Rake with 66"L Aluminum Handle
Mfr # 10024GR
Zoro # G4221996
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type Aluminum
- Tine Material Aluminum
- Number of Tines 24
Product Information
- Brand Midwest Rake
- MFR # 10024GR
- Zoro # G4221996
- UPC # 046385100249
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66 in |
Overall Width of Tines | 24 in |
Length of Tines | 2 1/2 in |
Overall Length | 67" |
Details
Description
Landscape Rake, Product Type Landscape Rake, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 24, Overall Width of Tines 24 in, Length of Tines 2 1/2 in, Handle Type Aluminum, Handle Material Aluminum, Handle Length 66 in, Head Material Aluminum, Overall Length 67 In., Features Powder Coated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 32" Aerators (3190)
- GARDMAN 1 GAL WATER CAN MIDNIGHT BLUE (W22 R34896X)
- HYDROFARM Gal Tiger Bloom (FX14020)
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Goliath, Handle Material: Powder Coated Aluminum (56004)
- MIDWEST RAKE Straight Lute, 30", 82", Gusset (56032)
- MIDWEST RAKE Rake, 36", Telescopic Handle 39-70" (12503)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10024)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- YARD TUFF V-Style Acreage Rake 48" (ACR-480JR)
- Midwest Rake Lawn & Garden Tools