Seymour Midwest
#2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle
Mfr # 49131
Zoro # G5157105
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Natural
- Blade Type Round Point
- Blade Length 11.5 in
- Handle Type D-Grip
- Blade Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Lawn/Garden Tire, Rubber, Size 11x4.0-5 (20402)
- BAYER Maxforce FC Roach Station (80221541)
- STENS Throttle Control Cable For Snapper Oem : 7011991 290-411 (290-411)
- BRIGGS & STRATTON Engine Gasket Set (590508)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- BON TOOL 6 in W Ditching Shovel, 48 in L Wood Handle (84-225)
- Seymour Midwest Shovels and Scoops