Scoop Shovel, #14 Blade, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle
Mfr # 49269
Zoro # G5153797
product price:Â $90.75
/ea
Free Shipping & Returns
Key Features
Blade Size
#14
Handle Material
Hardwood
Blade Material
Heavy Aluminum
Handle Type
D-Grip
Handle Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49269
Zoro #
G5153797
UPC #
-
Country of Origin
China
Dimensions
Handle Length
40 in
Blade Size
#14
Overall Length
60.25 in
Blade Width
15.5 in
Blade Length
20 in
Overall Height
9.5 in
Details
Handle Material
Hardwood
Blade Material
Heavy Aluminum
Handle Type
D-Grip
Handle Color
Natural
Weight
5.1 lbs
Item
Scoop Shovel
Blade Type
Scoop
Features
Western Pattern Grain Scoop, #14 Heavy Aluminum 15.5 in x 20 in Head, Double Solid Steel Rivet, 40 in Precision Lathe Turned Hardwood Handle
Product Type
Scoop,Heavy Alum,40" Handle
Blade Color
Silver
Description
Scoop,Heavy Alum,40 In. Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.