Seymour 65123 40 in. Professional Straight Grub Hoe Handle

  • Mfr # 694775

  • Zoro # G804144181


product price: $65.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694775
Zoro #
G804144181
UPC #
-
Country of Origin
United States

Description

Features
  • Professional Straight Grub Hoe Handle.
  • For Standard No. 8 Eye 3 x 2 in.
  • Grub Hoes 3-1/2 To 5 lbs.
  • High Gloss Fire Finish.
  • Hang Up Hook In End Of Handle For Pegboard Display.
  • Size - 40 in.
  • Dimension - 3.89 x 0.54 x 0.52 in.
  • Item Weight - 2.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.