Square Point Shovel, 14 ga Tempered Heavy Duty Blade, 48 in L Fiberglass Handle

  • Mfr # 49562

  • Zoro # G4454681


product price:  $56.99
/ea

Key Features

Handle Length
48 in
Handle Material
Fiberglass
Blade Material
Tempered Heavy Duty
Handle Type
Long Handle
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49562
Zoro #
G4454681
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48 in
Blade Width
9-1/2 in
Blade Length
11-1/2 in

Details

Handle Material
Fiberglass
Blade Material
Tempered Heavy Duty
Handle Type
Long Handle
Gauge
14 ga
Item
Square Point Shovel
Blade Type
Square Point

Description

Shovel, Blade Type Square Point, Blade Material Tempered Heavy Duty, Blade Length 11 1/2 in, Blade Width 9 1/2 in, Gauge 14 ga, Handle Type Long Handle, Handle Material Fiberglass, Handle Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.