Shop CORONA TOOLS
See all product information
Create Account
Closed-Back, Round Point Shovel, 14-Gauge, 12 in. Head, 48 in. Wood Handle
- Mfr # SS 60000
- Zoro # G622919497
product price:Â
$
80.59
/ea
Key Features
Handle Material
Wood
Handle Color
Grey
Blade Length
13 in
Blade Width
8.5 in
Overall Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 60000
- Zoro #
- G622919497
- UPC #
- 038313600006
- Country of Origin
- China
- Handle Material
- Wood
- Handle Color
- Grey
- Item
- Shovel
Dimensions
- Blade Length
- 13 in
- Blade Width
- 8.5 in
- Overall Length
- 61 in
Description
The SS 60000 Closed-Back, Round Point Shovel is made with 14-gauge steel and features a 12 in. head and 48 in. wood handle. It's perfect for versatile garden use, including scooping, digging and leveling soil. The 12 in. wide round point blade is tempered for strength and durability and the head features large forward-turned steps for more control while digging. Plus, the 48 in. ash wood handle provides more leverage for breaking dense, heavy soils.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.