Shop SEYMOUR OF SYCAMORE

Bulk Paint, Safety Yellow, 1 gal

  • Mfr # 1-1419
  • Zoro # G323933433

product price: 
$
98.89
/ea
Sold in multiples of 4 for $395.56

Key Features

Coverage Area
300 sq ft
Use Location
Exterior, Interior
Sheen
Flat; High-Gloss
Maximum Temperature Resistance
300 Degrees F
Dry Time to Recoat
72 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-1419
Zoro #
G323933433
UPC #
043281004787
Country of Origin
United States

Dimensions

Container Size
1 gal
Maximum Wet Film Thickness
1.5 mil
Fits Chest Size
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer

Details

Coverage Area
300 sq ft
Use Location
Exterior, Interior
Sheen
Flat; High-Gloss
Maximum Temperature Resistance
300 Degrees F
Dry Time to Recoat
72 hr
Series Number
EN
Heat Resistant
Yes
Compatible Surface Material
Metal
Finish Texture
Smooth
Resin Type
Long Oil Alkyd
Resistance Properties
Gasoline Resistant, Heat Resistant
Opacity
100 %
Sub Brand
MRO Industrial Enamel
Features
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer
Coating Application
Rust and Corrosion Preventative
Base Type
Solvent
VOC Content
310 g/L
Item
Bulk Paint
Color
Safety Yellow
VOC Compliant
Yes
Dry Time
4 hr
Container Type
Can
Shelf Life
1 yr
Wire Color
Safety Yellow

Description

Bulk Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust and Corrosion Preventative, Color Family Yellow, Compatible Surface Material Metal, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Long Oil Alkyd, Color Safety Yellow, Container Size 1 gal, Coverage Area 300 sq ft, Base Type Solvent, Dry Time 4 hr, Use Location Exterior, Interior, Sub Brand MRO Industrial Enamel, Container Type Can, Dry Time to Recoat 72 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.