Bulk Paint, Aluminum, 1 gal

  • Mfr # 1-1411
  • Zoro # G623933287
product price: 
$
70.15
/ea
Sold in multiples of 4 for $280.60

Key Features

Sub Brand
MRO Industrial Enamel
Series Number
EN
Sheen
Flat; High-Gloss
VOC Content
310 g/L
Maximum Temperature Resistance
300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-1411
Zoro #
G623933287
UPC #
043281004725
Country of Origin
United States

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
1 gal
Fits Chest Size
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer

Details

Sub Brand
MRO Industrial Enamel
Series Number
EN
Sheen
Flat; High-Gloss
Color
Aluminum
VOC Content
310 g/L
Maximum Temperature Resistance
300 Degrees F
Features
A High Gloss Industrial Enamel Formulated for Applications Where Maximum Performance is Required, Prevents Rust and Corrosion in Harsh Environments and can be Applied by Brush, Roller, or Sprayer
Shelf Life
1 yr
Dry Time
4 hr
Compatible Surface Material
Metal
Coverage Area
300 sq ft
Heat Resistant
Yes
Container Type
Can
Coating Application
Rust and Corrosion Preventative
Opacity
100 %
Use Location
Exterior, Interior
Base Type
Solvent
Resin Type
Long Oil Alkyd
Item
Bulk Paint
Resistance Properties
Gasoline Resistant, Heat Resistant
Dry Time to Recoat
72 hr
VOC Compliant
Yes
Finish Texture
Smooth
Wire Color
Aluminum

Description

Bulk Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Rust and Corrosion Preventative, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen Flat; High-Gloss, Finish Texture Smooth, Resin Type Long Oil Alkyd, Color Aluminum, Container Size 1 gal, Coverage Area 300 sq ft, Base Type Solvent, Dry Time 4 hr, Use Location Exterior, Interior, Sub Brand MRO Industrial Enamel, Container Type Can, Dry Time to Recoat 72 hr

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NY, OH, RI, UT

Ratings & reviews