Epoxy Adhesive, Clear, 7 oz
- Mfr # 1480
- Zoro # G323933372
product price:Â
$
67.15
/ea
Sold in multiples of 6 for
$402.90
Key Features
Color
Clear
Number of Components
Two-Part System
Includes
Dispenser
Series
Duramix
Container Size
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1480
- Zoro #
- G323933372
- UPC #
- 043281010870
- Country of Origin
- United States
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Can be used on Most Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
Details
- Color
- Clear
- Number of Components
- Two-Part System
- Includes
- Dispenser
- Series
- Duramix
- Full Cure Time
- 8 hr
- Tack Free Time
- 15 min
- Item
- Epoxy Adhesive
- Working Time
- 5 min
- Base Type
- Epoxy
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic, Painted Wood
- Standards
- OSHA
- Features
- Can be used on Most Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable
- Container Type
- Cartridge
- Product Type
- Repair Adhesive
- Flash Point
- 507 Degrees F
- Wire Color
- Clear
Description
Epoxy Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Clear, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Painted Wood, Working Time 5 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Can be used on Most Semi-Flexible Substrates, Fast Set Times, Paintable, Sandable, Flash Point 507 Degrees F, Tack Free Time 15 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.