Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Seam Sealer, Gray, 7 oz
- Mfr # 1390
- Zoro # G623933560
product price:Â
$
51.19
/ea
Sold in multiples of 6 for
$307.14
Key Features
Features
Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
Base Type
Epoxy
Series
Duramix
Number of Components
Two-Part System
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1390
- Zoro #
- G623933560
- UPC #
- 043281010795
- Country of Origin
- United States
- Features
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
- Base Type
- Epoxy
- Series
- Duramix
- Number of Components
- Two-Part System
- Container Type
- Cartridge
- Color
- Gray
- Full Cure Time
- 8 hr
- Item
- Seam Sealer
- Product Type
- Seam Sealer
- Working Time
- 10 min
- Standards
- OSHA
- Flash Point
- 200 Degrees F
- Includes
- Dispenser
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Wire Color
- Gray
Dimensions
- Container Size
- 7 oz
- Fits Chest Size
- Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color Gray, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 10 min, Full Cure Time 8 hr, Container Size 7 oz, Container Type Cartridge, Includes Dispenser, Number of Components Two-Part System, Standards OSHA, Series Duramix, Features Sprayable Seam Sealer, Direct to Metal, Fast Dry Times, Paintable Immediately, Flash Point 200 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.