Shop All Striping & Marking Paint
Seymour Of Sycamore
Inverted Marking Paint, 16 oz., Alert Orange, Water -Based
Mfr # 20-370
Zoro # G6362520
product price: $4.29
/ea
Sold in multiples of 12 for $51.48
$51.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Base Type Water
- Size 16 oz.
- Paint and Primer Sub Category Inverted Marking Paint
- For Use With Z-606 Marking Wand or Z-605 Marking Gun
Product Information
- Brand Seymour Of Sycamore
- MFR # 20-370
- Zoro # G6362520
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 oz. |
Details
Description
Stripe Inverted Tip,Alert Org,16oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Brush Paint Set Polyester 3Pc (1103)
- DEVILBISS Valve Assembly Kit No.Jgs-449-1 (JGS-449-1)
- BEDFORD PRECISION PARTS Reversible Tip .035in Orifice, 12in-14in Fan, Replacement for Graco RAC 5 and Titan (33-7635)
- RUST-OLEUM Spray Paint, White, 12 Oz (334021)
- SEYMOUR OF SYCAMORE Specialty Spray Paint, 17 Oz, Green, Water -Based (20-602)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Black, Solvent -Based (1677838)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Black, Solvent -Based (2378838)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Red, Solvent -Based (1665838)
- NELSON PAINT Boundary Marking Paint, 1 gal., Green, Water -Based (29 19 GL GREEN)
- Seymour Of Sycamore Striping & Marking Paint