Seymour Of Sycamore

Reflective Coating, Red, 16 oz. (Discontinued)



This Product is Discontinued
Shop for all Specialty Coatings

Key Features

  • Color Red
  • Base Type Water
  • Resin Type Waterborne
  • Coverage 12 sq ft
  • Finish Flat
See all product information

Product Information

Dimensions

Size 16 oz

Details

Color Red
Base Type Water
Resin Type Waterborne
Coverage 12 sq ft
Finish Flat
Application Method Spray
VOC Content 1g/L
Net Weight 12 oz
Activator Properties Standard
Application Temperature 50 Degrees to 90 Degrees F
Sub-Category Specialty Coatings
Exposure Conditions Interior/Exterior
System Series None
Dry Time 10 min to 24 hr
Cure Time 8 hr
For Use With Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps
Item Reflective Coating
Dry Time Recoat 30 min

Description

Reflective Coating, Base Type Water, Resin Type Waterborne, Color Red, Finish Flat, Size 16 oz, Net Weight 12 oz, VOC Content 1g/L, Coverage 12 sq ft, Exposure Conditions Interior/Exterior, Dry Time 10 min to 24 hr, Cure Time 8 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Ceramic Tile, Fiberglass, Ladders Rungs, Railings, Ramps, Steps, Activator Properties Standard, System Series None

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.