Seam Sealer, Tan, 10.1 oz
- Mfr # 1520
- Zoro # G623933478
product price:Â
$
24.99
/ea
Sold in multiples of 6 for
$149.94
Key Features
Compatible Surface Material
Aluminum, Metal, Fiberglass, Plastic
Features
Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
Product Type
Seam Sealer
Container Size
10.1 oz
Base Type
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1520
- Zoro #
- G623933478
- UPC #
- 043281010900
- Country of Origin
- United States
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Features
- Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
- Product Type
- Seam Sealer
- Base Type
- Urethane
- Container Type
- Cartridge
- Working Time
- 20 min
- Series
- Duramix
- Flash Point
- 200 Degrees F
- Number of Components
- One-Part System
- Standards
- OSHA
- Includes
- Dispenser
- Full Cure Time
- 48 hr
- Item
- Seam Sealer
- Color
- Tan
- Wire Color
- Tan
Dimensions
- Container Size
- 10.1 oz
- Fits Chest Size
- Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
Description
Seam Sealer, Product Type Seam Sealer, Base Type Urethane, Color Tan, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 20 min, Full Cure Time 48 hr, Container Size 10.1 oz, Container Type Cartridge, Includes Dispenser, Number of Components One-Part System, Standards OSHA, Series Duramix
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.