Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Seam Sealer, Black, 10.1 oz
- Mfr # 1530
- Zoro # G723933354
product price:Â
$
24.99
/ea
Sold in multiples of 6 for
$149.94
Key Features
Container Size
10.1 oz
Includes
Dispenser
Standards
OSHA
Product Type
Seam Sealer
Features
Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1530
- Zoro #
- G723933354
- UPC #
- 043281010917
- Country of Origin
- United States
- Includes
- Dispenser
- Standards
- OSHA
- Product Type
- Seam Sealer
- Features
- Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
- Compatible Surface Material
- Aluminum, Metal, Fiberglass, Plastic
- Number of Components
- One-Part System
- Container Type
- Cartridge
- Series
- Duramix
- Item
- Seam Sealer
- Full Cure Time
- 48 hr
- Flash Point
- 200 Degrees F
- Base Type
- Urethane
- Color
- Black
- Working Time
- 20 min
- Wire Color
- Black
Dimensions
- Container Size
- 10.1 oz
- Fits Chest Size
- Sprayable Seam Sealer, Can be Used With Resistance Welding (STRSW), Color Matched with OEM and Duramix 2k Seam Sealers, Direct to Metal, Fast Dry Times, Isocyanate Free, Paintable Immediately, Permanently Flexible without Shrinking
Description
Seam Sealer, Product Type Seam Sealer, Base Type Urethane, Color Black, Compatible Surface Material Aluminum, Metal, Fiberglass, Plastic, Working Time 20 min, Full Cure Time 48 hr, Container Size 10.1 oz, Container Type Cartridge, Includes Dispenser, Number of Components One-Part System, Standards OSHA, Series Duramix
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.