Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, 20 oz, Aerosol Can
- Mfr # 20-702
- Zoro # G023933719
product price:Â
$
11.89
/ea
Sold in multiples of 12 for
$142.68
Key Features
Container Size
1.25 lb
For Surface Material
Asphalt, Concrete
Maximum Crack Width+1
3/8 in
Maximum Application Temperature
90 Degrees F
Flash Point
-2.2 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-702
- Zoro #
- G023933719
- UPC #
- 043281009751
- Country of Origin
- United States
- Item
- Spray Paint
- For Surface Material
- Asphalt, Concrete
- Maximum Application Temperature
- 90 Degrees F
- Flash Point
- -2.2 Degrees F
- Resistance Properties
- Water-Resistant
- Full Cure Time
- 12 hr
- Base Material
- Asphalt
- Container Type
- Aerosol Can
- Minimum Application Temperature
- 40 Degrees F
- Maximum Setting Time
- 30 min
- REACH Compliant
- No
- Working Time
- 30 min
- Color
- Jet Black
- VOC Content+1
- 10.09
- Coverage
- 15 sq ft @ 1/16 in
- Series
- Renew
- Product Type
- Asphalt Repair Compound
- Product Form
- Liquid
Dimensions
- Container Size
- 1.25 lb
- Maximum Crack Width+1
- 3/8 in
- Maximum Thickness
- 1/16 in
Description
Spray Paint, Base Material Asphalt, Resistance Properties Water-Resistant, Product Form Liquid, Container Size 1.25 lb, Container Type Aerosol Can, Full Cure Time 12 hr, Maximum Crack Width 3/8 in, Maximum Thickness 1/16 in, Working Time 30 min, Color Jet Black, REACH Compliant No, RoHS Compliant Not Applicable, Standards Not Applicable, VOC Content 10.09, Flash Point -2.2 Degrees F, Maximum Application Temperature 90 Degrees F, Maximum Setting Time 30 min
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.