Spray Paint, 20 oz, Aerosol, Whites

  • Mfr # 20-644
  • Zoro # G723933439
product price: 
$
5.65
/ea
Sold in multiples of 720 for $4,068.00

Key Features

Resin Material
Lacquer
Features
Makes Sharp, Well Defined Stripes in One Application, Universal Sprayhead
VOC Compliant
Yes
Sub Brand
Stripe Athletic
VOC Content
43.6%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-644
Zoro #
G723933439
UPC #
043281001861
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Makes Sharp, Well Defined Stripes in One Application, Universal Sprayhead

Details

Resin Material
Lacquer
Features
Makes Sharp, Well Defined Stripes in One Application, Universal Sprayhead
VOC Compliant
Yes
Sub Brand
Stripe Athletic
VOC Content
43.6%
Formulation
Alkyd
Sheen
Flat
Application
Athletic Field
Cleaning Method
Paint or Lacquer Thinner
Standards
16 CFR 1303
Dry Time
15 min
Maximum Application Temperature
90 Degrees F
Paint Base Type
Solvent
Coverage Area
300 Linear ft
Paint Dispensing Style
Inverted
Surface Material
Asphalt, Concrete, Grass
Use Location
Exterior
Color
White
Paint Collection
Semi Permanent Striping Paint
Permanence
Semi-Permanent
Minimum Application Temperature
50 Degrees F
Product Type
Seymour Stripe Athletic Field Marker
Container Type
Aerosol
Item
Spray Paint
Application Method
Sprayer
Compatible Equipment
Sprayer
Wire Color
White

Description

Spray Paint, Line Striping Aerosol Yes, White, Paint and Primer Application Method Sprayer, Dry Time 15 min, VOC Content 43.6 Percent, Standards 16 CFR 1303

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews