Spray Paint, 20 oz, White

  • Mfr # 20-52
  • Zoro # G023933269
product price: 
$
7.79
/ea
Sold in multiples of 12 for $93.48

Key Features

Base Type
Water
Heat Resistant
Yes
Finish Texture
Acoustic, Textured
Resin Type
V.T. Alkyd
VOC Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-52
Zoro #
G023933269
UPC #
043281001786
Country of Origin
United States
Base Type
Water
Heat Resistant
Yes
Finish Texture
Acoustic, Textured
Resin Type
V.T. Alkyd
VOC Compliant
Yes
Shelf Life
2 yr
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Standards
VOC Compliant
Item
Spray Paint
Compatible Surface Material
Acoustic Tiles, Drywall, Textured Ceilings
Coating Application
Ceiling Tile Paint
Color
Old White
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
250 Degrees F
Resistance Properties
Abrasion Resistant, Heat Resistant
Sheen
Flat
Coverage Area
15 sq ft
Dry Time
15 min
Opacity
100 %
Dry Time to Recoat
15 min
Net Weight
16 oz
Container Type
Aerosol
Sub Brand
Renew
Wire Color
Old White

Dimensions

Container Size
20 oz
Maximum Wet Film Thickness
1.5 mil

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Ceiling Tile Paint, Color Family White, Compatible Surface Material Acoustic Tiles, Drywall, Textured Ceilings, Sheen Flat, Finish Texture Acoustic, Textured, Resin Type V.T. Alkyd, Color Old White, Container Size 20 oz, Coverage Area 15 sq ft, Base Type Water, Dry Time 15 min, Use Location Exterior, Sub Brand Renew, Container Type Aerosol, Dry Time to Recoat 15 min, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews