Spray Paint, 20 oz, White

  • Mfr # 20-51
  • Zoro # G323933518
product price: 
$
7.79
/ea
Sold in multiples of 12 for $93.48

Key Features

Container Type
Aerosol
Maximum Wet Film Thickness
1.5 mil
Maximum Temperature Resistance
250 Degrees F
VOC Compliant
Yes
Resin Type
V.T. Alkyd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-51
Zoro #
G323933518
UPC #
043281001779
Country of Origin
United States

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
20 oz

Details

Container Type
Aerosol
Maximum Temperature Resistance
250 Degrees F
Color
White
VOC Compliant
Yes
Resin Type
V.T. Alkyd
Finish Texture
Acoustic, Textured
Maximum Application Temperature
90 Degrees F
Base Type
Water
Compatible Surface Material
Acoustic Tiles, Drywall, Textured Ceilings
Opacity
100 %
Dry Time to Recoat
15 min
Net Weight
16 oz
Coverage Area
15 sq ft
Sub Brand
Renew
Coating Application
Ceiling Tile Paint
Shelf Life
2 yr
Minimum Application Temperature
50 Degrees F
Standards
VOC Compliant
Item
Spray Paint
Use Location
Exterior
Sheen
Flat
Heat Resistant
Yes
Dry Time
15 min
Resistance Properties
Abrasion Resistant, Heat Resistant
Wire Color
White

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Ceiling Tile Paint, Color Family White, Compatible Surface Material Acoustic Tiles, Drywall, Textured Ceilings, Sheen Flat, Finish Texture Acoustic, Textured, Resin Type V.T. Alkyd, Color White, Container Size 20 oz, Coverage Area 15 sq ft, Base Type Water, Dry Time 15 min, Use Location Exterior, Sub Brand Renew, Container Type Aerosol, Dry Time to Recoat 15 min, Flammability Flammable, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews