Shop SEYMOUR OF SYCAMORE

Spray Paint, Cast Iron Gray, 16 oz

  • Mfr # CA16-048
  • Zoro # G723933514

product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

VOC Content
54%
Container Size
16 oz
Net Weight
12 oz
Heat Resistant
Yes
Use Location
Exterior, Interior
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CA16-048
Zoro #
G723933514
UPC #
043281000048
Country of Origin
United States

Dimensions

Container Size
16 oz
Fits Chest Size
Heat Resistant, Quick Drying

Details

VOC Content
54%
Net Weight
12 oz
Heat Resistant
Yes
Use Location
Exterior, Interior
Sheen
Semi-Flat
Container Type
Can
Resin Type
Acrylic Lacquer
Coverage Area
15 sq ft
Maximum Temperature Resistance
250 Degrees F
Dry Time
7 min
Compatible Surface Material
Cast Iron
Minimum Application Temperature
50 Degrees F
Features
Heat Resistant, Quick Drying
Maximum Application Temperature
90 Degrees F
Coating Application
Cast Iron Restoration Coating
Resistance Properties
Corrosion Resistant
Finish Texture
Smooth
Shelf Life
2 yr
Color
Cast Iron Gray
Item
Spray Paint
Sub Brand
Blast
Base Type
Solvent
Wire Color
Cast Iron Gray

Description

Spray Paint, Base Type Solvent, Color Family Gray, Compatible Surface Material Cast Iron, Sheen Semi-Flat, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Cast Iron Gray, Container Size 16 oz, Coverage Area 15 sq ft, Sub Brand Blast, Coating Application Cast Iron Restoration Coating, Container Type Can, Dry Time 7 min, Features Heat Resistant, Quick Drying, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.