Spray Paint, Chrome Aluminum, 16 oz

  • Mfr # EN-41
  • Zoro # G923933536
product price: 
$
6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Opacity
100 %
Series Number
EN
Coverage Area
15 sq ft
VOC Content
43%
Net Weight
12 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EN-41
Zoro #
G923933536
UPC #
043281003728
Country of Origin
United States
Opacity
100 %
Series Number
EN
Coverage Area
15 sq ft
VOC Content
43%
Net Weight
12 oz
Base Type
Solvent
Dry Time
5 min
Dry Time to Recoat
20 min
Color
Chrome Aluminum
Item
Spray Paint
Sheen
Flat; High-Gloss; Semi-Gloss
Finish Texture
Smooth
Dry Time Tack Free
30 min
Coating Application
Engine Enamel Paints
Minimum Application Temperature
50 Degrees F
Use Location
Exterior
Container Type
Aerosol
Maximum Temperature Resistance
300 Degrees F
Resin Type
Acrylic Lacquer
Heat Resistant
Yes
Compatible Surface Material
Metal
Shelf Life
2 yr
Sub Brand
Hi-Tech
Resistance Properties
Chemical Resistant, Gas Resistant, Heat Resistant, Oil Resistant, Rust Resistant
Features
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment
Maximum Application Temperature
90 Degrees F
Standards
OSHA
Wire Color
Chrome Aluminum

Dimensions

Maximum Wet Film Thickness
1.5 mil
Container Size
16 oz
Fits Chest Size
Hi-Tech Engine Enamel is a Heat Resistant Spray Paint that Provides a Smooth, Even Coat with Minimal Drip and Long-Lasting Color, Hi-Tech Engine Enamels are Highly Durable, Dry Fast and Resistant to Gasoline, Oil and Heat, Protects Engines, Transmissions and Other O.E.M. Equipment

Description

Spray Paint, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Engine Enamel Paints, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Sheen Flat; High-Gloss; Semi-Gloss, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Chrome Aluminum, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand Hi-Tech, Container Type Aerosol, Dry Time Tack Free 30 min, Dry Time to Recoat 20 min

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews