Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Paint, Stainless Steel Gray, 16 oz
- Mfr # 16-54
- Zoro # G623933553
product price:Â
$
9.69
/ea
Sold in multiples of 6 for
$58.14
Key Features
Finish Texture
Smooth
Base Type
Solvent
Maximum Application Temperature
90 Degrees F
Container Size
16 oz
Dry Time
5 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16-54
- Zoro #
- G623933553
- UPC #
- 043281000062
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish Texture
- Smooth
- Item
- Spray Paint
- Base Type
- Solvent
- Maximum Application Temperature
- 90 Degrees F
- Dry Time
- 5 min
- Maximum Temperature Resistance
- 250 Degrees F
- Coating Application
- High Performance Enamel Coating
- Color
- Stainless Steel Gray
- Resin Type
- Acrylic Lacquer
- Net Weight
- 13 oz
- Use Location
- Exterior, Interior
- VOC Content
- 51%
- Coverage Area
- 15 sq ft
- Heat Resistant
- Yes
- Sheen
- Satin
- Shelf Life
- 2 yr
- Minimum Application Temperature
- 50 Degrees F
- Container Type
- Aerosol
- Compatible Surface Material
- Metal
- Standards
- USDA Compliant
- Sub Brand
- Blast
- Resistance Properties
- Corrosion Resistant
- Wire Color
- Stainless Steel Gray
Description
Spray Paint, Base Type Solvent, Color Family Gray, Compatible Surface Material Metal, Sheen Satin, Finish Texture Smooth, Resin Type Acrylic Lacquer, Color Stainless Steel Gray, Container Size 16 oz, Coverage Area 15 sq ft, Sub Brand Blast, Coating Application High Performance Enamel Coating, Container Type Aerosol, Dry Time 5 min, Flammability Flammable, Heat Resistant Yes, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 250 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.