Shop SEYMOUR OF SYCAMORE
See all product information
Create Account
Spray Primer, Dark Metallc Gray, 16 oz
- Mfr # 16-1445
- Zoro # G823933445
product price:Â
$
10.99
/ea
Sold in multiples of 6 for
$65.94
Key Features
Container Size
16 oz
Features
Galvanizing Primer that Contains 93% Type I Inorganic Zinc in the Dried Paint Film, Can be Top Coated for Maximum Durability, Resists Oxidation and the Galvanizing Protection
Color
Dark Metallc Gray
Base Type
Solvent
Sheen
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-1445
- Zoro #
- G823933445
- UPC #
- 043281006828
- Country of Origin
- United States
- Features
- Galvanizing Primer that Contains 93% Type I Inorganic Zinc in the Dried Paint Film, Can be Top Coated for Maximum Durability, Resists Oxidation and the Galvanizing Protection
- Color
- Dark Metallc Gray
- Base Type
- Solvent
- Sheen
- Flat
- Standards
- ASTM A780, DOD-P-21035B, MIL-P-26915D, MIL-P-46105, SSPC-Paint 20
- Resistance Properties
- Oxidation Resistant, Rust Resistant
- Dry Time to Recoat
- 20 min
- Net Weight
- 15 oz
- Shelf Life
- 2 yr
- Compatible Surface Material
- Galvanized Metal, Iron, Steel
- Resin Type
- Modified Epoxy
- Coating Application
- Galvanized Coating
- Heat Resistant
- Yes
- Opacity
- 100 %
- Dry Time
- 5 min
- Coverage Area
- 15 sq ft
- Container Type
- Aerosol
- Use Location
- Exterior, Interior
- Minimum Application Temperature
- 50 Degrees F
- Item
- Spray Primer
- Sub Brand
- Specialty
- Maximum Temperature Resistance
- 350 Degrees F
- Maximum Application Temperature
- 90 Degrees F
- Wire Color
- Dark Metallc Gray
Dimensions
- Container Size
- 16 oz
- Maximum Wet Film Thickness
- 1.5 mil
- Fits Chest Size
- Galvanizing Primer that Contains 93% Type I Inorganic Zinc in the Dried Paint Film, Can be Top Coated for Maximum Durability, Resists Oxidation and the Galvanizing Protection
Description
Spray Primer, Opacity 100 Percent, Maximum Wet Film Thickness 1.5 mil, Coating Application Galvanized Coating, Color Family Aluminum/Metallic, Compatible Surface Material Galvanized Metal, Iron, Steel, Sheen Flat, Resin Type Modified Epoxy, Color Dark Metallc Gray, Container Size 16 oz, Coverage Area 15 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Interior, Sub Brand Specialty, Container Type Aerosol, Dry Time to Recoat 20 min
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.